Beli cutter gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FATOOLS Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    FATOOLS Gasket Cutter
    atribut:
    • Size (mm): 350
  2. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  3. POWERTEC Master Link Assembly
    Mulai

    Rp609.900

    POWERTEC Master Link Assembly
    atribut:
    • Material: Steel
  4. NT Cutter Circle Cutter Compass (Cutter Jangka)
    Mulai

    Rp239.900

    NT Cutter Circle Cutter Compass (Cutter Jangka)
    atribut:
    • Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 113
    • Compatible Replacement Blades: BDA-200P
    • Supported Diameter (Cm): 1.8 to 17
    • Blade Thickness (mm): 0.38
  5. AS ONE Gasket Cutter
    Mulai

    Rp13.999.900

    AS ONE Gasket Cutter
    Deskripsi:
    A convenient tool that allows you to easily cut out flange gaskets on site. Since the support iron itself has a scale, accurate cutting is possible.
    atribut:
    • AS ONE Part Number: 2-310-01
    • Cutting Capacity (mm): 50~540
    • Cutting Thickness (mm): 3
    • Diameter of Wood Can Cut (mm): DIA50 to 540 (A minimum DIA20mm is possible by using a bent core needle)
    • Mass (g): 1100
  6. NIPPON VALQUA Gasket Tool
    Mulai

    Rp17.999.900

    NIPPON VALQUA Gasket Tool
    Deskripsi:
    Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstone
    atribut:
    • Material: Case: Resin Jig Tool: Metal
    • Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
    • Case Color: Yellow
  7. NT Circle Cutter (Cutter Jangka)
    Mulai

    Rp669.900

    NT Circle Cutter (Cutter Jangka)
    atribut:
    • Material: Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 120
    • Supported Diameter (Cm): 3 to 26
    • Blade thickness: 1.0mm
  8. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  9. KANZAWA WORKS Circle Cutter (Cutter Jangka)
    Mulai

    Rp389.900

    KANZAWA WORKS Circle Cutter (Cutter Jangka)
    Deskripsi:
    For plywood, rubber, carpet, wallpaper, cardboard, soft vinyl, flooring, cloth, veneer, board, etc.
    atribut:
    • Blade Material: SK-2
    • Drilling Depth (mm): Up to 8, up to (plywood) 3
    • Included Accessories: 3 replacement blades
  10. Sanwa [Tape] Gasket Cutter Set
    Mulai

    Rp3.899.900

    Sanwa [Tape] Gasket Cutter Set
    Deskripsi:
    A tool that makes it easy to manufacture packings and gaskets.The blade used is made by forging excellent special cutlery steel and can be used for a long time by polishing with a grindstone.
  11. Asahi Tools Crowfoot Wrench Spanner Type Set (Kepala Kunci Crowfoot)
    Mulai

    Rp13.999.900

    Asahi Tools Crowfoot Wrench Spanner Type Set (Kepala Kunci Crowfoot)
    Deskripsi:
    -Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holder
    atribut:
    • Set Contents: VC4-17, 19, 22, 24, 27, 30, 32, 36, 41, 46, 50, 55, 60
    • Accessories: Socket Holder
  12. FACOM Punch Kit
    Mulai

    Rp739.900

  13. Wipro Snatch Block
    Mulai

    Rp619.900

    Wipro Snatch Block
    Deskripsi:
    -Towing of Cars-Workshop-Wilderness-Warehouse
  14. WESTWARD Drywall Circle Cutter
    Mulai

    Rp189.900

    WESTWARD Drywall Circle Cutter
    atribut:
    • Application: For Cutting Circles into Drywall
    • Length (inch): 16
    • Number of Pieces: 1
    • Characteristics: Adjustable Compass
    • Item: Drywall Circle Cutter
    • Construction: Fully Hardened Cutting Blade, Metal
  15. NT Cutter Circle Cutter (Cutter Jangka)
    Mulai

    Rp719.900

    NT Cutter Circle Cutter (Cutter Jangka)
    Deskripsi:
    -Exclusive for plastic plates such as acrylic plates(plate thickness about 2mm).-Cuts in circle without making a hole in the center, as the center is fixed with a suction cup.-Can be used to create a lid for a cylinder shaped object, make a hole for a cylinder to go through in a plastic plate, and create a object that uses a circle shape.
    atribut:
    • Total Length: 165mm
    • Compatible Replacement Blade: BM-2P
    • Blade thickness: 0.8mm
    • Main Body Materials: ABS
  16. KLINGER Gasket Top-Graph 2008
    Mulai

    Rp5.899.900

    KLINGER Gasket Top-Graph 2008
    Deskripsi:
    Material grafit yang benar-benar fleksibel dan diperkuat dengan kawat. Menggabungkan fitur High load bearing capacity dan segel yang kuat dengan peningkatan daya tahan terhadap ledakan.
    atribut:
    • Max. Operating Pressure (bar): 40
    • Dimensions (m): 1.5 x 2
    • Maximum Operating Temperature (°C): 300
Daftar Harga cutter gasket Terbaru November 2026
FATOOLS Gasket CutterRp889.900
OLFA Circle Cutter Compass (Cutter Jangka)Rp99.900
TONE Impact Hexagon Bit SocketRp119.900
ALLPAX Gasket CutterRp10.999.900
POWERTEC Master Link AssemblyRp609.900
HHH Packing Punch SetRp759.900
NT Cutter Circle Cutter Compass (Cutter Jangka)Rp239.900
AS ONE Gasket CutterRp13.999.900
NIPPON VALQUA Gasket ToolRp17.999.900
NT Circle Cutter (Cutter Jangka)Rp669.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)